KLINGSPOR 66358 CS561 FIBRE DISC 125 X 22 MM GRIT 24 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66358
Rubix:417A0996
EAN:4014855060627

Product details : KLINGSPOR 66358 CS561 FIBRE DISC 125 X 22 MM GRIT 24 ROUND HOLE PK25
CS 561 fibre disc, 125 x 22 mm grit 24 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 24.59 excl. VAT
/ Each
£ 29.51 incl. VAT
- Delivery usually within ( 5 ) days