KLINGSPOR 337883 AN400 NET DISC, 150 MM GRIT 180 PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337883
Rubix:416A6882
EAN:4014855302543

Product details : KLINGSPOR 337883 AN400 NET DISC, 150 MM GRIT 180 PK50
AN 400 abrasive screen disc, 150 mm grit 180
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
- Delivery usually within ( 5 ) days