MIRKA 5420305025 ABRANET DISC 77MM P240 50 PACK
Mirka Abranet Disc
See technical informationSee documentsReferences
Mirka:5420305025
Rubix:2584158





Documents
Product details : MIRKA 5420305025 ABRANET DISC 77MM P240 50 PACK
The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.
Applications
Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish
Cleaner work environment
Better surface finish
Technical specifications
Attributes
| Diameter | 77 mm |
|---|---|
| Grain | 240 |
| Application | designed for dry sanding by machine or by hand |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ Each
£ 42.24 incl. VAT
- In stock: Next day delivery