3M™ SecureFit™ Safety Glasses, Anti-Scratch / Anti-Fog, Amber Lens
Coating of the glasses | Anti-scratch and anti-fog |
---|---|
Eyepiece shade | Smoked |
Ocular material | Polycarbonate |
Packaged dimensions (D x W x H) | 59x130x300 mm |
---|---|
Package weight | 67 g |
Coating of the glasses | Anti-scratch and anti-fog |
Eyepiece shade | Smoked |
Ocular material | Polycarbonate |
Colour | Grey |
Adjustable side pieces | No |
Usually arrives within 14 working days