GISS 840360 G-EVOLUTION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
G-Evolution Safety Glasses
See technical informationSee documentsReferences
GISS:840360
Rubix:200A3824
EAN:3660338056239


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840360 G-EVOLUTION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
• Modern design spectacle, one piece polycarbonate lens with wide facial coverage. Integrated Brow Protection.
• Nylon mount. Weight: 28 g .
Strengths
• Perfect ergonomy, offering a wide field of vision. Anti-scratch and anti-mist treatment. Delivered with a neck cord. Standard: EN166 – EN170
Applications
• Industries of all types including heavy industries, construction, BTP and maintenance.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- In stock: Next day delivery