3M™ Safety Goggles 2890 Series
Coating of the glasses | Anti-scratch and anti-fog |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Package weight | 108,7 g |
---|---|
Coating of the glasses | Anti-scratch and anti-fog |
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Weight | 67 g |
Type | Safety Goggle |
Usually arrives within 14 working days