JSP AGE120-201-100 FILTERSPEC PRO GOGGLE VALVED DIRECT VENT FFP2 MASK
Filterspec® PRO Goggle FFP2 Valved
See technical informationReferences
JSP:AGE120-201-100
Rubix:2015282
EAN:5038428116626


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
Product details : JSP AGE120-201-100 FILTERSPEC PRO GOGGLE VALVED DIRECT VENT FFP2 MASK
The unique patented FilterSpec® Pro™ effortlessly combines both eye & respiratory protection. The 5.5 base one piece polycarbonate lens offers optimal coverage and class 1 optics whilst ergonomically shaped soft goggle housing provides excellent levels of comfort and unbeatable levels of protection.
Anti-Scratch coating as standard. FFP2 filtration giving 99% efficiency. FilterSpec® out exceeds EN149 for breathing resistance by more than HALF and performs over 3% above the standard for filtration efficiency. Includes white holder, 3 filters and spectacle with Clear HC & Anti-Mist Lens.
Anti-Scratch coating as standard. FFP2 filtration giving 99% efficiency. FilterSpec® out exceeds EN149 for breathing resistance by more than HALF and performs over 3% above the standard for filtration efficiency. Includes white holder, 3 filters and spectacle with Clear HC & Anti-Mist Lens.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 41.68 excl. VAT
/ Each
£ 50.02 incl. VAT
- Usually arrives within 14 working days