UVEX 9309286 PHEOS CX2 SONIC SAFETY GOGGLE W/ GREY SUNGLARE LENS

Sonic Goggle

See technical informationSee documents

References

Uvex:9309286
Rubix:269A5172
EAN:4031101685878
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadesmoked
Ocular materialpolycarbonate

Documents

Product details : UVEX 9309286 PHEOS CX2 SONIC SAFETY GOGGLE W/ GREY SUNGLARE LENS


With its compact, lightweight design, the uvex pheos cx2 sonic is a welcome companion for any job. These functional wide-vision goggles offer impressive comfort and, thanks to uvex supravision coating technology, provide a clear field of vision even in extreme climates

Strengths

•Uvex’s lightest compact wide-vision goggles (34 grams)
Frame colors: white, black
Pc lens grey 23 %
Sunglare filter version
Certified to en 166 (personal eye protection) and en 172 (sunglare filters for industrial use)
Labelling: w 166 3 4 bt ce – 5-2,5 w 1 bt kn ce
High mechanical strength b (120 m/s)
Designation 3 (liquids), 4 (coarse dust) and t (extreme temperatures)
Reliable uv 400 protection
Comfortable protection thanks to soft forehead and nose piece moulded directly onto the lens
Scratch-proof exterior, permanently anti-fog interior (uvex supravision extreme)
Very soft, light textile headband for secure and comfortable fit
Can be easily combined with other ppe

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadesmoked
Ocular materialpolycarbonate
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Usually arrives within 14 working days

Eyepiece shade