GISS 840366 G-PROGUARD SAFETY GOGGLES ANTI-MIST & ANTI-SCRATCH CLEAR
G-Proguard Safety Glasses
See technical informationSee documentsReferences
Superseded Ref:6822358
GISS:840366
Rubix:200A3854
EAN:3660338056260





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840366 G-PROGUARD SAFETY GOGGLES ANTI-MIST & ANTI-SCRATCH CLEAR
• Goggles with indirect ventilation system.
• Polycarbonate lenses, PVC mount.
• Adjustable strap.
• Weight: 109.5 g
Strengths
• Anti-mist and scratch-resistant treatment.
• Suitable for the wearing of perscription spectacles and compatible with the wearing of respiratory masks.
Applications
• Chemistry, laboratory, environments with liquid splashing hazards, BTP, agriculture, painting.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 109.5 g |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- In stock: Next day delivery