3M S1101NSGAF-TSKT BLUE SAFETY GLASSES
3M™ Solus™ Safety Glasses 1000 Series
See technical informationSee documentsReferences
3M:S1101NSGAF-TSKT
Rubix:263A1920
Manufacturer :7100243970
EAN:04054596868908

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M S1101NSGAF-TSKT BLUE SAFETY GLASSES
Protect your eyes without compromising style, comfort or field of vision with the 3M™ Solus™ 1000 Series Safety Glasses. These lightweight safety glasses feature a slim, modern frame with soft-coloured temples for a contemporary look, together with a soft nose bridge and padded temples for enhanced wearer comfort. The durable one-piece polycarbonate lens provides impact resistance and is equipped with the 3M™ Scotchgard™ Anti-Fog Coating, delivering outstanding anti-fog and scratch-resistant performance to help maintain clear vision, even after repeated washing.
Features:
• Class 1 optical lens for prolonged wear.
• Semi-rimless frame design.
• Frame available in blue/black or green/black.
• Durable 3M™ Scotchgard™ Anti-Fog Coating for enhanced anti-fog and scratch resistance.
• Excellent protection against ultraviolet (UV) radiation.
• Optional foam gasket or TPE gasket for medium-energy impact protection when used with a headband.
Specifications:
• One-piece polycarbonate lens.
• Durable 3M™ Scotchgard™ Anti-Fog Coating.
• Can be autoclaved for use in a cleanroom.
Standards:
The 3M™ Solus™ 1000 Series Safety Glasses comply with the following European standards:
• EN 166:2001 – Personal eye protection.
• EN 170:2002 – UV filters (clear and amber lenses).
• EN 172:1994 – Solar protection filters for industrial use (grey and indoor/outdoor lenses).
The products are CE marked in accordance with Regulation (EU) 2016/425.
Instructions for use:
• Wear the glasses with the temples fitted for low-energy impact protection.
• Wear the glasses with the headband and gasket fitted for medium-energy impact protection.
• Do not use for grinding or arc welding operations.
• Do not wear over prescription spectacles.
Features:
• Class 1 optical lens for prolonged wear.
• Semi-rimless frame design.
• Frame available in blue/black or green/black.
• Durable 3M™ Scotchgard™ Anti-Fog Coating for enhanced anti-fog and scratch resistance.
• Excellent protection against ultraviolet (UV) radiation.
• Optional foam gasket or TPE gasket for medium-energy impact protection when used with a headband.
Specifications:
• One-piece polycarbonate lens.
• Durable 3M™ Scotchgard™ Anti-Fog Coating.
• Can be autoclaved for use in a cleanroom.
Standards:
The 3M™ Solus™ 1000 Series Safety Glasses comply with the following European standards:
• EN 166:2001 – Personal eye protection.
• EN 170:2002 – UV filters (clear and amber lenses).
• EN 172:1994 – Solar protection filters for industrial use (grey and indoor/outdoor lenses).
The products are CE marked in accordance with Regulation (EU) 2016/425.
Instructions for use:
• Wear the glasses with the temples fitted for low-energy impact protection.
• Wear the glasses with the headband and gasket fitted for medium-energy impact protection.
• Do not use for grinding or arc welding operations.
• Do not wear over prescription spectacles.
Strengths
• Combines comfort, style and protection.
• Excellent impact and scratch resistance.
• Outstanding anti-fog performance and UV protection.
• Optional gaskets provide enhanced protection for demanding applications.
• Excellent impact and scratch resistance.
• Outstanding anti-fog performance and UV protection.
• Optional gaskets provide enhanced protection for demanding applications.
Applications
The 3M™ Solus™ 1000 Series Safety Glasses are suitable for a wide range of applications, including:
• Manufacturing.
• Construction.
• Food and beverage processing.
• Pharmaceutical industry.
• Laboratories.
• Manufacturing.
• Construction.
• Food and beverage processing.
• Pharmaceutical industry.
• Laboratories.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | blue |
| Branch material | plastic |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Delivery usually within ( 16 ) days




