References
Honeywell:1028643
Rubix:2011424
EAN:7312550286432


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Adjustable side pieces | yes |
Product details : HONEYWELL 1028643 SP1000 2G GREY
The bridge is coated with flexible elastomer. It hugs the nose perfectly and prevents the goggles from slipping. Nose pads conforming to the most diverse face shapes. High-quality, flexible elastomer coating on the front frame bottom and elastomer coated temple tips for increased comfort throughout the day. Adjustable fireproof headband for a perfect fit. The headband and face contact parts are latex-free.
Strengths
The goggles are worn with the temples or the headband (both included). Available with Dura-Streme® coating that combines our two best lens coatings — anti-fog inner surface and anti-scratches outer surface — for lens longevity three times as long.
Applications
Construction. Mining. Oil and gas. Steel and metallurgy. Transport. Wind power.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Adjustable side pieces | yes |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- Usually arrives within 14 working days