UVEX 9169500 SUPER F OTG CR SAFETY OVER SPECTACLES W/ CLEAR LENS
Uvex super f OTG spectacles
See technical informationReferences
Uvex:9169500
Rubix:80340105
Manufacturer :9169500
EAN:4031101556802


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
Product details : UVEX 9169500 SUPER F OTG CR SAFETY OVER SPECTACLES W/ CLEAR LENS
This over lens offers an optical quality "Uvex hi-res" superior to the optical class 1, thus eliminating eye fatigue and improving concentration. The branches are positioned perfectly above the branches of the sight glasses without any discomfort for a high level of comfort. The wide-screen display is compatible with most of the eyeglasses and envelope perfectly the eye area. Uvex super f OTG has flexible branches with hinges for good pressure-free maintenance. Uvex Supravision Sapphire treatment: Powerful anti-scratching on both sides (extremely powerful scratch-resistant).
Strengths
Perfect immediate installation thanks to the exclusive concept of the branches. Optical quality superior to the optical class 1. No pressure thanks to the ultra-flexible xst tips. 2 versions of branches: with or without hinge. Full protection on top, sides and bottom. Uvex Supravision Sapphire Treatment: powerful anti scratching on both sides.
Applications
All indoor and outdoor activity areas. Staff or visitors wearing eyeglasses.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Usually arrives within 14 working days