3M SF3701SGAF-ORG-EU SECUREFIT 3700 SERIES EU ORANGE TE
3M™ SecureFit™ Overspectacles 3700 Series
See technical informationSee documentsReferences
3M:7100209430
Rubix:248A1709
Manufacturer :7100209430
EAN:4054596731981

Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF3701SGAF-ORG-EU SECUREFIT 3700 SERIES EU ORANGE TE
For safety spectacles that fit over prescription glasses and feature adjustable ratchet temples, use 3M™ SecureFit™ Overspectacles 3700 Series.
Our lightweight overspectacles are designed to fit over the users existing glasses to provide personalised protection. The adjustable ratchet temples provide angle adjustment points on the temple to help ensure a secure fit. They also feature Pressure Diffusion Temple (PDT) technology and a soft touch nosepiece to help provide all-day comfort. The polycarbonate lens is available with 3M™ Scotchgard™ Anti-Fog and anti-scratch coatings for increased durability and improved vision. Available in a range of frame and lens colours.
Available with a contoured brow guard. Meets the requirements of EN166-2001 standard as an impact rated spectacle.
Strengths
Over The Glass (OTG) 3M™ SecureFit™ range designed to offer all-day wearability for workers wearing prescription glassess;3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.;Adjustable ratchet temples to adjust the lens for facial features and eyeglass position;Soft nose bridge to improve comfort and fit;Soft brow guard options available, creating more space when needed for some prescription glassess;Grey IR lens filters available popular for gas welding
Applications
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | grey |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Delivery usually within ( 16 ) days