3M 9332+GEN3SP AURA PARTICULATE RESPIRATOR FFP3 VALVED PK5


3M™ Aura™ Particulate Respirator 9332+Gen3 Small Pack

References
3m:9332+Gen3
rubix:80441028
manufacturer :7100138357
ean:4054596405653
brand logo
brand logo
Technical specifications
Classffp3
Valveyes
See all Specifications

Product details : 3M 9332+GEN3SP AURA PARTICULATE RESPIRATOR FFP3 VALVED PK5


Get comfortable and reliable FFP3 breathing protection in hazardous workplace environments, with 3M™ Aura™ Particulate Respirator 9332+Gen3. This is the third generation of the best-selling 3M Aura disposable respirator, featuring the original 3-panel, flat-fold design. Our disposable respirator is made using 3M Advanced Electret (filter) Media (AEM), a high-performance material that’s been engineered for easy, unrestricted breathing. It features the 3M™ Cool Flow™ Comfort Valve which opens more easily and for longer than the original 3M™ Cool Flow™ Valve, reducing heat build-up by allowing a higher percentage of warm, exhaled air to escape. Innovative tabs on the upper and lower panels make wearing, taking off or adjusting that bit easier, and braided, colour-coded headbands help improve durability and allow you to quickly identify the protection level offered: red for FFP3 (APF 20). The soft nose foam is comfortable on your skin, and an embossed, sculpted upper panel helps reduce eyewear fogging and works well with 3M Eyewear products. An integrated nose clip helps achieve a comfortable fit to a broad range of face shapes. The 3M™ Safe Guard™ Product Authentication Process gives you the confidence to know the product you’re wearing is a genuine, 3M-manufactured product.
3M 9332+GEN3 VALVED FFP3 PARTICULATE RESPIRATOR PACK OF 5

Strengths

3M™ Aura™ Particulate Respirator 9332+Gen3 is the third generation of our best-selling 3M Aura respirator, offering comfortable and reliable FFP3 breathing protection combined with the original 3-panel, flat-fold design. It has practical positioning tabs, braided headbands and an embossed, sculpted upper panel that helps reduce eyewear fogging. It uses 3M Advanced Electret (filter) Media (AEM), a high-performance material that’s engineered for easy breathing, and a new 3M™ Cool Flow™ Comfort Valve to reduce heat build-up.

Applications

Hazardous work environments

Technical specifications


Attributes
Classffp3
Valveyes
Colourred
Sizeone size
Packaging10
Typefoldable
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
  • Sold out