Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Optoelectronic cartridge
BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
Electro-Optical Filter
References
bollé safety:
B7VP
rubix:
266A4190
ean:
3660740006464
Technical specifications
Shade
5-8/9-13
Width
51
cm
Length
98
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
Technical specifications
Attributes
Shade
5-8/9-13
Width
51
cm
Length
98
cm
90
mm
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.99
excl. VAT
/
Each
£
119.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
3M 500005 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100V
3M 500025 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XX
3M 400085 9002X AUTO DARKENING WELDING FILTER
3M 500126 SPEEDGLAS WELDING FILTER UPGRADE KIT 9100XXI
BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
3M 750020 SPEEDGLAS WELDING FILTER 100V
3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X
3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
3M 500026 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XXI
3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
JSP AFD230-001-100 COBRA WELDING VISOR DIN 913
3M 534000 SPEEDGLAS FACE SEAL 9100 FX-AIR
3M 834009 WELDING BREATHING TUBES, FOR ADFLO WITH SILENCER AND QRS