Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Optoelectronic cartridge
3M 750020 SPEEDGLAS WELDING FILTER 100V
3M 750020 SPEEDGLAS WELDING FILTER 100V
Speedglas variable-tint optoelectronic welding filter 8-12
References
3m:
750020
rubix:
2001385
manufacturer :
7100167242
ean:
4046719712922
Technical specifications
Shade
8-12
Width
9.3
cm
Length
4.4
cm
See all Specifications
Product details
Technical specifications
Product details : 3M 750020 SPEEDGLAS WELDING FILTER 100V
3M Speedglas Welding filter 100V 8-12, 75 00 20, variable shade 8-12 (44x93 mm).
Technical specifications
Attributes
Package weight
316
g
Shade
8-12
Width
9.3
cm
Length
4.4
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.02
excl. VAT
/
Each
£
205.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X
3M 400085 9002X AUTO DARKENING WELDING FILTER
3M 500126 SPEEDGLAS WELDING FILTER UPGRADE KIT 9100XXI
3M 500026 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XXI
3M 500025 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XX
3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
3M 500005 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100V
PARWELD LS1050 GLASS FILTER LENS 4.1/4 X 2IN SHADE 10 PACK OF 10
3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK5
3M 3M-752220 WELDING HELMET 100 SERIES