Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Optoelectronic cartridge
BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
Optoelectronic cartridge Bollé Safety
References
bollé safety:
B6V
rubix:
386A0023
ean:
3660740007195
Technical specifications
Width
90
cm
Length
110
cm
See all Specifications
Product details
Technical specifications
Product details : BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
Technical specifications
Attributes
Width
90
cm
Length
110
cm
90
mm
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.60
excl. VAT
/
Each
£
59.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 500126 SPEEDGLAS WELDING FILTER UPGRADE KIT 9100XXI
3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
3M 500005 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100V
3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X
3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
3M 750020 SPEEDGLAS WELDING FILTER 100V
3M 500026 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XXI
3M 400085 9002X AUTO DARKENING WELDING FILTER
3M 500025 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XX
3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
3M SPEEDGLAS 9100 FX VISOR PLATE / COVER / LENS 523000 PK5
JSP ASG02B-101-100 FILTERSPEC VALVED REPLACEMENT FFP2 FILTERS PK10
3M 169001 SPEEDGLAS NECK PROTECTION