Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Face and eye protection
Welder protection
Optoelectronic cartridge
BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
FLASH electro-optical filter
References
bollé safety:
B9V
rubix:
386A0017
ean:
3660740007652
Technical specifications
Shade
5-8/9-13
Width
133
cm
Length
114
cm
See all Specifications
Product details
Technical specifications
Product details : BOLLE B9V FLASH TRUE COLOUR WELDING FILTER SHADE 4/5-8/9-13
Electro-optical variable-tint filter 5-8/9-13.
Strengths
Interior adjustments // no adjustments on hood. XXL field of vision, variable tints 5-8/9-13. Grinding function, return-to-clearance delay adjustment // reaction time 0.10 ms.4 independent photoelectric detectors. 2-year warranty.
Applications
Coated electrodes, MIG / MAG, TIG, PLASMA, grinding.
Technical specifications
Attributes
Logistic Weight
215
g
Shade
5-8/9-13
Width
133
cm
Length
114
cm
133
mm
114
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.40
excl. VAT
/
Each
£
168.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 750020 SPEEDGLAS WELDING FILTER 100V
BOLLE B6V VOLT TRUE COLOUR WELDING FILTER 4/9-13
3M 500015 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100X
BOLLE B7VP FUSION+ TRUE COLOUR WELDING FILTER 4/5-8/9-13
3M 610021 SPEEDGLAS WELDING FILTER G5-01/03TW
3M 400085 9002X AUTO DARKENING WELDING FILTER
3M 500005 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100V
3M 500025 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XX
3M 610031 SPEEDGLAS WELDING FILTER G5-01/03VC
3M 7100332554 SPEEDGLAS AUTO DARKENING WELDING FILTER 630010
3M 500126 SPEEDGLAS WELDING FILTER UPGRADE KIT 9100XXI
3M 500026 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XXI
PARWELD P3390 41/4IN X 2IN (108MM X 50MM) FLIP UP WELDING GOGGLE
3M SPEEDGLAS HEAD BAND 533000
3M 167520 SPEEDGLAS SWEATBAND TOWELLING PK2