SAINT GOBAIN 63642585691 75 X 6 NEX 2SDF SL3 DISC
Nex - Unified discs with attachment
See technical informationReferences
Norton:63642585691
Rubix:80144239

Product details : SAINT GOBAIN 63642585691 75 X 6 NEX 2SDF SL3 DISC
Unitized discs are used widely in the preparation of metal surfaces. Excellent for light deburring of flashing & threads, blending alloys, polishing & finishing. Quick change benefit with the SpeedLok system.
Unified discs with attachment - Norton Nex - 76.2x6.35mm Fine Grey
Strengths
Strong mesh, abrasive and smear resistant adhesive provides aggressive cut and good surface finish without loading
Abrasive is distributed through the entire disc (top, bottom and sides) so all three faces can be used
Versatile, comfortable and easy to use without risk of change to workpiece geometry.
Abrasive is distributed through the entire disc (top, bottom and sides) so all three faces can be used
Versatile, comfortable and easy to use without risk of change to workpiece geometry.
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | fine |
| Application | metal |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 10 ) days
