3M 715000EL VIRTUA SAFETY GLASSES ANTI-SCRATCH CLEAR LENS
3M™ Virtua™ Safety Glasses, Anti-Scratch, Amber Lens
See technical informationSee documentsReferences
3M:VIRTCLAS
Rubix:4509702
Manufacturer :7000061918

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M 715000EL VIRTUA SAFETY GLASSES ANTI-SCRATCH CLEAR LENS
3M™ Virtua™ Safety Glasses 71500-00003, Anti-Scratch, Amber Lens, are comprised of a rimless lens and fixed-length temple arm. The wraparound design and integrated side-shield provides full coverage, superior protection, and an unobstructed view.
3M™ Virtua™ Safety Glasses are our rimless safety glasses with a wraparound design for full coverage and contoured flexible temples to ensure comfort. The integrated side-shields provide added protection from flying objects and the lens features an anti-scratch coating for increased durability. They are available in four lens options.
Strengths
Unisex safety glasses offering protection and affordability for site visitors or single use protection
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Delivery usually within ( 16 ) days