3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
3M™ Wetordry™ Abrasive Sheet 401Q
See technical informationSee documentsReferences
3M:02044
Rubix:267A5395
Manufacturer :7000028328
EAN:00051131020443



Documents
Product details : 3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
For sanding applications needing a fine grit and light touch, such as auto body wet sanding and paint finishing, use 3M™ Wetordry™ Abrasive Sheet 401Q.
With a combination of our durable waterproof A-weight paper backing and fast-cutting silicon carbide mineral, our abrasive sheet provides consistent scratch patterns which are easier to buff out.
Silicon carbide is an extremely hard mineral that cuts very fast. Its sharp points fracture easily. The result is freshly exposed sharp edges – and a smooth, professional-grade finish.
Use our sanding sheet wet or dry, on paint, primer, gel coat and metal. Use wet to minimise dust and clogging of abrasive points in lighter applications such as finishing and paint preparation.
Use 3M™ Wetordry™ Abrasive Sheet 401Q for sanding applications needing a fine grit and light touch, such as auto body wet sanding and paint finishing. We’ve combined our durable waterproof A-weight paper backing and fast-cutting silicon carbide mineral for consistent scratch patterns and easier buffing.
Strengths
Convenient sheet can be used wet or dry on paint, primer, gel coat and metal;Waterproof backing supports wet applications for decreased loading and a faster cut;Sand every type of area;Range of fine grades from 1000 up to 3000 for the most professional results
Applications
Hand Sanding; Wet Or Dry Sanding
Technical specifications
Attributes
| Length | 228.6 mm |
|---|---|
| Width | 139.7 mm |
| Grain | 2000 |
| Application | paint defect removal;paint finishing |
Show UNSPSC/ECL@SS
£ 48.67 excl. VAT
/ Each
£ 58.40 incl. VAT
- Delivery usually within ( 16 ) days