KLINGSPOR 186794 P11A WATERPROOF PAPER SHEET 230X280 MM GRIT 1500 PK1
Leaf/texture + QC texture, PS 11 A
See technical informationReferences
Klingspor:186794
Rubix:459A0845
Product details : KLINGSPOR 186794 P11A WATERPROOF PAPER SHEET 230X280 MM GRIT 1500 PK1
Synthetic resin binder. SiC grain. Tightly powdered. A-paper backing.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 1500 |
Show UNSPSC/ECL@SS
£ 0.47 excl. VAT
/ Each
£ 0.56 incl. VAT
- Usually arrives within 14 working days
