NORTON BEARTEX150X230M PK60 63642557493


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:63642557493
rubix:157A4354
ean:3157625577893
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : NORTON BEARTEX150X230M PK60 63642557493


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.

Strengths

Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used

Applications

Cleaning

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 140.52 excl. VAT
/ Each
£ 168.62 incl. VAT
  • Usually arrives within 14 working days