3M 47081 XTRACT CUBITRON II FILM DISC 775L 127MM 320+ 500LG
3M Xtract™ Cubitron™ II Film Disc 775L
See technical informationReferences
3M:AB00675
Rubix:219A8328
Manufacturer :7100145363
EAN:00076308470814

Product details : 3M 47081 XTRACT CUBITRON II FILM DISC 775L 127MM 320+ 500LG
3M Xtract™ Cubitron™ II Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology now available to grade 1000+. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives without compromising finish.
These discs are now available with an extended grade range up to 1000+, making them ideal for a broad spectrum of applications, from aggressive stock removal to fine finishing. Effective on a wide variety of substrates, including all metals, composites, wood, paints, primers, and other coatings. Sandpaper discs perform better and last longer when dust is minimized on the abrasive surface. The 3M Xtract™ Series features a proprietary multi-hole pattern that enhances dust extraction, outperforming traditional 5- or 6-hole designs. This innovative pattern allows for quick disc changes without needing hole alignment with the disc pad. For optimal dust removal, pair the disc with a 3M Xtract™ Back-up pad and 3M Xtract™ Random Orbital Sander with vacuum (both sold separately). The durable film backing offers greater tear resistance than paper discs, ensuring additional durability and edge retention for both wet and dry applications. Our complete line of 3M™ Hookit™ discs is perfect for environments where adhesive-backed discs may become contaminated by dust or dirt. Hookit discs are less aggressive than 3M™ Stikit™ discs, making them ideal for achieving finer finishes. Hookit sanding discs attach easily to a hook-and-loop backup pad, can be removed cleanly, and reused throughout the abrasive's life, enhancing cost-effectiveness and convenience.
Strengths
• REVOLUTIONARY GRAIN DESIGN: 3M Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+
• DESIGNED FOR CLEAN SANDING: The 3M Xtract™ proprietary multi-hole pattern provides superior dust extraction to prevent loading, help increase productivity, and provide a cleaner work environment
• WORKS WELL ON MANY SURFACES: Suitable for use on all metals, composites, wood, paints, primers, and other coatings
• DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention while leaving a consistent finish compared to paper-backed discs
• QUICK AND EASY DISC CHANGES: The 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles finishing and stock removal applications
Applications
Blending - Deflashing - Fine Finishing - Finishing - General Purpose Sanding - Random Orbital Sanding - Sanding - Surface Finishing
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 320 |
| Application | blending - deflashing - fine finishing - finishing - general purpose sanding - random orbital sanding - sanding - surface finishing |
| Type of abrasive | ceramic |
| Backing material | film |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Delivery usually within ( 13 ) days




