3M 93453 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A VFN RED


Scotch-Brite™ Roloc™ Surface Conditioning Disc SE-DR

References
3m:93453
rubix:215A9085
manufacturer :7000046149
ean:0048011934532
brand logo
brand logo
Technical specifications
Diameter75 mm
GrainFine
See all Specifications

Product details : 3M 93453 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A VFN RED


Use Scotch-Brite™ Roloc™ SE Surface Conditioning Disc for heavy duty deburring and finishing. Our discs are combined with the 3M™ Roloc™ quick-change attachment system for the convenience and efficiency of quick and easy disc change outs.

The fibre construction of the discs conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc to allow for aggressive cutting.

The open web fibre runs cool and resists loading, while the sharp cutting aluminium oxide abrasives provide consistent finishing.

Aluminium oxide is a tough durable abrasive that continually self-fractures during use to expose fresh cutting edges. It’s fast cutting and long lasting, compared to traditional abrasives such as garnet, which quickly wear down with use. Aluminium oxide mineral is widely used in grinding, sanding and finishing for its high cut-rate, hardness, strength, and low heat retention. It can be used on a range of substrates in both woodworking and metalworking, including ferrous alloys.

Scotch-Brite surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discolouration and warping. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc.

3M Roloc Quick Change Attachment System provides a secure attachment even for heavy-duty applications. We offer a variety of Roloc discs for fast and easy swapping between applications. Discs are colour coded for easy identification. 3M Roloc TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc disc pad* for convenient disc change between tasks or in multi-step finishing processes.


* Sold separately
Scotch-Brite™ Roloc™ SE Surface Conditioning Discs combine a coarse, non-woven disc with the efficiency of the 3M™ Roloc™ quick-change attachment system. Our discs are designed for heavy-duty deburring and finishing, with a conformable fibre and supportive Roloc backing for aggressive cutting.

Strengths

Course, tough non-woven disc aggressively deburrs and finishes;Open-web construction resists loading and runs cool, producing consistent finishes;Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material;Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Applications

Use for heavy duty deburring and finishing;Suitable for use on a wide range of substrates in both woodworking and metalworking, including ferrous alloys

Technical specifications


Attributes
Package weight15,65 g
Diameter75 mm
GrainFine
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
  • Usually arrives within 14 working days