Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 3869.7936.0050 ABRASIVE DISC P50 125MM
SIA 3869.7936.0050 ABRASIVE DISC P50 125MM
Abrasive disc Sia Abrasives
References
sia abrasives:
3869.7936.0050
rubix:
4507964
Product details
Technical specifications
Product details : SIA 3869.7936.0050 ABRASIVE DISC P50 125MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.47
excl. VAT
/
Each
£
0.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 249846 ROLOC DISC TR 777F 3IN P120
3M 22406 ROLOC DISC TR 361F 3IN P120
3M 01689-SINGLE HOOKIT DISC 245 P80 6 HOLE
3M 7100288136 3M XTRACT CUBITRON II NET DISC 710W, 120+, 152 MM PK50
MIRKA ABRANET 125MM P80 DISCS (50)5423205080
3M 7100044450 CUBITRON II HOOKITPAPER DISC 732U 127MM 80+ PK50
3M 50415 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P3000 PK15
3M 7100281804 XTRACT CUBITRONII CLOTH DISC 900DZ 180+ 152MM PK50
NORTON 78072718987 DFI DS 115X22 F970X NOR P80
NORTON 66623327501 QUANTIM FIBRE DISC F996 125X22MM P36 PACK OF 25
MIRKA 8A20302051 ABRALON DISC 77MM P500 20 PACK
3M 7100281840 CUBITRONII STIKITCLOTH DISC 900DZ 180+ 152MM X NH PK50
SIA 6783.7705.0060/1 SPEED 125MM P60 DISC 6783.7705.0060
NORTON 78072718988 DFI DS 125X22 F970X NOR P36
3M SBGN17 SCOTCH-BRITE FLOOR PADS GREEN 432MM