References
SNR:SUCF204CO
Rubix:205A8549
Manufacturer :SUCF.204.CO
EAN:3413529550289




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR SUCF204CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flanged bearing unit with 4 mounting holes, relubricatable, NIRO insert with inner ring extended on both sides with set screws, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | stainless steel |
| Length | 86 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 47 mm |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Usually arrives within 14 working days