ROEBUCK SPANNER WRENCH 4 IN 1 - 7/16, 9/16 , 5/8 INCH, 3/4 INCH A/F
4-in-1 ratchet ring spanner - af
See technical informationSee documentsReferences
Roebuck:6823180
Rubix:2525380

Documents
Product details : ROEBUCK SPANNER WRENCH 4 IN 1 - 7/16, 9/16 , 5/8 INCH, 3/4 INCH A/F
With a multi profile design these wrenches fit five different fastener types, with each wrench covering four fastener sizes.
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
A low profile head make these ideal for working in confined spaces.
The orecision 72 teeth ratcheting mechanism has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Will allow user to loosen fasteners up to 50% rounded off.
Technical specifications
Attributes
| Length | 223 mm |
|---|---|
| Type | ratchet wrench |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 53.94 excl. VAT
/ Each
£ 64.73 incl. VAT
- Sold out
