Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980117 RING WRENCHES CRANKED
KNIPEX 980117 RING WRENCHES CRANKED
Polygon wrench
References
knipex:
98 01 17
rubix:
388A4267
ean:
4003773020271
Technical specifications
Opening
17
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980117 RING WRENCHES CRANKED
Curved. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Cranked. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
210
x
90
x
50
mm
Opening
17
Length
210
mm
Weight
184
g
Finishing
Insulated
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.18
excl. VAT
/
Each
£
37.42
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
1/4X5/16 DBL END RING SPANNER
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 5/16IN
STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
FACOM ANG.SOCK.WREN 75.32
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 13MM 865404
BAHCO 1952Z-1.3/8 COMBINATION WRENCH
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 7/8IN
ROEBUCK DOUBLE ENDED RING SPANNER 14 X 15MM
BAHCO 8073 C ADJUSTABLE WRENCH 12IN
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
STAHLWILLE 41070809 8 X 9MM DOUBLE END RING 10 DEG OFF SET
GEDORE 894 125 SINGLE OPEN ENDED SPANNER 125MM
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF HD CROW-FOOT
ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM