GEDORE 60MM RINGSLOGSPANNER 306 60

Ring impact wrench 306

See technical information

References

Gedore:306 60
Rubix:118A1501
Manufacturer :6476080
EAN:4010886647608
brand logo

Technical specifications

Opening60
Length270 mm
Typebox wrench
See all Specifications

Product details : GEDORE 60MM RINGSLOGSPANNER 306 60


Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 60 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight1577 g
Opening60
Length270 mm
Typebox wrench
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
  • Delivery usually within ( 22 ) days