51B – Metric polygon impact wrenches
Opening | 30 |
---|---|
Length | 195 mm |
Logistic Weight | 525 g |
---|---|
Packaged dimensions (D x W x H) | 195x48x22 mm |
Package weight | 526 g |
Opening | 30 |
Length | 195 mm |
Weight | 490 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days