Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Set of chopping millers
DISSTON D5603 SCREW DIGGER AND PLUG CUT SET
DISSTON D5603 SCREW DIGGER AND PLUG CUT SET
4 piece screwdigger and plug cutter set
References
disston:
D5603
rubix:
1016163
Technical specifications
Body material
Steel
Composition
Steel
Number of elements
2
Product details
Technical specifications
Product details : DISSTON D5603 SCREW DIGGER AND PLUG CUT SET
Contains the most popular sizes of screwdiggers and corresponding plug cutters.
Technical specifications
Attributes
Body material
Steel
Composition
Steel
Number of elements
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.34
excl. VAT
/
Each
£
35.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EVOLUTION CUTTERKITL MAG DRILL LONG SERIES CUTTERS 12 - 22MM SET OF 6
EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 3
EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 6
KARNASCH 201265047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201270U042 42MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316108 108MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U0175 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315110 110MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316017 17MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316110 110MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U054 54MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690043 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 43MM
KARNASCH 201255043 43MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201270U014 14MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM