Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Set of chopping millers
EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 3
EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 3
Short series magnetic drilling cutte
References
evolution power tools:
CUTTERKIT3S
rubix:
2590476
Technical specifications
Body material
Steel
Number of elements
3
Product details
Technical specifications
Product details : EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 3
Evolution short series magnetic drilling cutter kit 25 mm.
Technical specifications
Attributes
Body material
Steel
Number of elements
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.71
excl. VAT
/
Each
£
51.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EVOLUTION CUTTERKITL MAG DRILL LONG SERIES CUTTERS 12 - 22MM SET OF 6
EVOLUTION SHORT SERIES MAGNETIC DRILLING CUTTER KIT 25MM SET OF 6
DISSTON D5603 SCREW DIGGER AND PLUG CUT SET
KARNASCH 201265037SILVER HSS-XE 37MM ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315075 75MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316064 64MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315105 105MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315042 42MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255036 36MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315067 67MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255050 50MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201690030 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 30MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201315069 69MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201270U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM