References
Stahlwille:40040500
Rubix:80003556
EAN:4018754018376



Product details : STAHLWILLE 40040500 OPEN END WRENCH 50MM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x103x413 mm |
|---|---|
| Logistic Weight | 1003 g |
| Opening | 50 |
| Length | 412 mm |
| Type | open-end wrench |
| Finishing | steel |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 38.14 excl. VAT
/ Each
£ 45.77 incl. VAT
- Usually arrives within 14 working days
