Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 1931M-10 OPEN END WRENCH
BAHCO 1931M-10 OPEN END WRENCH
Lilliput Double Open End Wrench
References
bahco:
1931M-10
rubix:
223A8818
ean:
7314151049256
Technical specifications
Opening
10
Length
105
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1931M-10 OPEN END WRENCH
Strengths
•With same size each end
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc
Optimised legibility and identification with high-clarity imprint
Technical specifications
Attributes
Logistic Weight
25
g
Opening
10
Length
105
mm
Weight
19
g
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.35
excl. VAT
/
Each
£
13.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
BAHCO 2M-46-50 RING WRENCH
GEDORE 18MMCROSFOOTSPANNER 3114 18
BAHCO 8074 IP ADJUSTABLE WRENCH 15IN
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 150MM
BAHCO 310M-24 RING WRENCH
BRITOOL EXPERT GEARWRENCH WRENCH 19MM
FACOM HING SKT WREN 66A.14X15
FACOM OPEN-END WREN 34.9/32
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT
FACOM RING WRENCH 55.13AVSE
FACOM SHEAR PIN ROUND END 117.E1
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 13MM 865404
ROEBUCK WRENCH SOCKET 6X12 OPENING 9MM 865300