GEDORE PIN SPANNER 20-22MM 40 Z 20-22
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 20-22
Rubix:122A0189
Manufacturer :6335930
EAN:4010886633595

Documents
Product details : GEDORE PIN SPANNER 20-22MM 40 Z 20-22
Hook wrench with pin, 20-22 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Opening | 20/22 |
| Length | 110 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
- Delivery usually within ( 8 ) days
