Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
3/4'' long impact sockets
References
roebuck:
6685072
rubix:
244971B
ean:
3660338393617
Technical specifications
Square drive adapter
3/4
''
Diameter
38
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
38
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.11
excl. VAT
/
Each
£
61.33
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 26MM
GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 02410022 3/8 INCH DRIVE X 11/32 SOCKET BI-HEX
FACOM R.5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5MM
FACOM 24MM SOCKET J.24HLA
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
ROEBUCK 08M18M MAG STANDARD IMPACT SOCKET 1/2 INCH X 18MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 16MM
FACOM LONG SOCKET JTX.16
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP
GEDORE 1/2 DRIVE X 25MM D 19 25
FACOM LONG SOCKET J.18HLA
FACOM SOCKET B.J16A2
FACOM K.28HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 28MM