STAHLWILLE 01030008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX

40D series sockets

See technical informationSee documents

References

Stahlwille:01030008
Rubix:2018365
EAN:4018754000333
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter11.6 mm
Length23 mm
See all Specifications

Documents

Product details : STAHLWILLE 01030008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX


40D 5mm Socket, Bi-Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x12x23 mm
Logistic Weight11 g
Square drive adapter1/4 ''
Diameter11.6 mm
Length23 mm
Finishingchromed
Weight11 g
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
  • Usually arrives within 14 working days