STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010030
Rubix:2018646
EAN:4018754008773



Documents
Product details : STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x58 mm |
|---|---|
| Logistic Weight | 313 g |
| Square drive adapter | 3/4 '' |
| Diameter | 42 mm |
| Length | 58 mm |
| Finishing | chromed |
| Weight | 313 g |
Show UNSPSC/ECL@SS
£ 20.52 excl. VAT
/ Each
£ 24.62 incl. VAT
- Usually arrives within 14 working days
