Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.13/16 SOCKET 3/4
BAHCO 8900DZ-1.13/16 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-1.13/16
rubix:
120A4385
ean:
7314151106188
Technical specifications
Length
68Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.13/16 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
590Ā
g
Length
68Ā
mm
Finishing
Polished
Weight
570Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
46.55
excl. VAT
/
Each
Ā£
55.86
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE 21MM IMPACTSOCKET1/2 K 19 21
STAHLWILLE 1/2 INCH DRIVE X 1.1/16 DEEP SOCKET BI-HEX
FACOM SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT 7/16 A/F
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 14MM
GEDORE 42MM 1DR IMP SKT K 21 42
FACOM SOCKET M.85HA
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
FACOM 1/4 SQ DRIVE 12PT LONG R.3/16EL
GEDORE 1/2 DRIVE X 20MM D 19 20
FACOM LONG SOCKET J.15HLA
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 22MM NKHM.22
FACOM 26MM N/S 3/4 SOCKET K.26SR
BAHCO A7402DZ-11/16 SOCKET 3/8 AEROSPACE
STAHLWILLE 25020036 36-3/4 DEEP HEX SOCKET
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM