Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 18MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 18MM
3/8'' impact sockets
References
roebuck:
3965148
rubix:
245144
Technical specifications
Square drive adapter
3/8
''
Diameter
18
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 18MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.69
excl. VAT
/
Each
£
10.43
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
"FACOM NSD.13B 1/2"" DRIVE 13MM 12 POINT IMPACT SOCKET"
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
FACOM SOCKET NM.42A
ROEBUCK SOCKET 1/2 HEX 14MM 865333
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
STAHLWILLE 01021007 1/4DR SPLINE DRIVE SOCKET SP7 40AL SP7=7/32
FACOM J.5/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/8 A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
GEDORE 70MM 1DR IMP SOCKET K 21 70
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 8MM
GEDORE 13MMIMPACTSOCKET3/8D K 30 13
BAHCO 7800DM-25 SOCKET 1/2
STAHLWILLE 02110011 3/8 INCH DRIVE X 11MM HEX SOCKET
FACOM SOCKET NM.33ELA