Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM
3/4'' long impact sockets
References
roebuck:
3965004
rubix:
244963
ean:
3660338393549
Technical specifications
Square drive adapter
3/4
''
Diameter
19
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
19
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.88
excl. VAT
/
Each
£
32.26
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 30MM
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
FACOM K19B K-B SOCKET BI-HEX 3/4 INCH DRIVE 19MM
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
GEDORE 19 14 14MM SOCKET 6130610
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
BAHCO 7800SM-28 SOCKET 1/2
ROEBUCK 880218 3/8IN DRIVE 6 POINT 22MM SOCKET
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 13/16 A/F
FACOM S.13LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 13MM
STAHLWILLE 05020032 3/4 INCH DRIVE X 32MM DEEP HEX SOCKET
BAHCO K7801M-24 POWER SOCKET 1/2
"GEDORE D19-33 D19 33MM BI-HEX SOCKET 1/2"" DRIVE"