References
Draper:05118
Rubix:381A6498
Manufacturer :05118
EAN:5010559051182



Product details : DRAPER 05118 38MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 38 mm |
| Square | 25.4 mm |
| Finishing | phosphate |
| Weight | 690 g |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 7 ) days
