S. H sockets 1/2" hexagonal, metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 23.4 mm |
Length | 36 mm |
Logistic Weight | 70 g |
---|---|
Packaged dimensions (D x W x H) | 36x25x25 mm |
Package weight | 72 g |
Square drive adapter | 1/2 '' |
Diameter | 23.4 mm |
Length | 36 mm |
Weight | 68 g |
Usually arrives within 14 working days