41 - Metric offset mixed wrenches
Opening | 15 |
---|---|
Length | 200 mm |
Logistic Weight | 126 g |
---|---|
Packaged dimensions (D x W x H) | 205x32x20 mm |
Package weight | 126 g |
Opening | 15 |
Length | 200 mm |
Weight | 130 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days