STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 13 X 17MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041317
Rubix:45021678
EAN:4018754020911



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 13 X 17MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x26x260 mm |
|---|---|
| Logistic Weight | 169 g |
| Opening | 13x17 |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Usually arrives within 14 working days
