GEDORE 1B SERIES COMBINATION SPANNER 1.1/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.1/16AF
Rubix:2515691
Manufacturer :6006600
EAN:4010886600665

Product details : GEDORE 1B SERIES COMBINATION SPANNER 1.1/16 INCH A/F
Combination spanner 1.1/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Length | 352 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.45 excl. VAT
/ Each
£ 50.94 incl. VAT
- Delivery usually within ( 8 ) days
