References
Expert:E113260
Rubix:2013967
EAN:3258951132609

Product details : EXPERT OPEN ENDED WRENCH 25 X 28MM
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 25 |
|---|---|
| Length | 285 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Delivery usually within ( 14 ) days