Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980024 OPEN JAW WRENCHES
KNIPEX 980024 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 24
rubix:
388A4255
ean:
4003773020011
Technical specifications
Opening
24
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980024 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
54
x
19
mm
Opening
24
Length
220
mm
Weight
262
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.87
excl. VAT
/
Each
£
38.24
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 11MM 40101111
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 15MM 8298252 4S-RW15
FACOM ANG.SOCK.WREN 75.3/8
KNIPEX 980017 OPEN JAW WRENCHES
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 7MM 40100707
BRITOOL EXPERT O/END WRENCH 8X9 MM
KNIPEX 980014 OPEN JAW WRENCHES
BAHCO 6M-16-17 OPEN END WRENCH
FACOM 17MM BOX SPANNER 92A.17
ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF
STAHLWILLE STRIKING RING SPANNER 85MM
FACOM J.17CF 3/8 CROWFOOT FLAT NUT OPEN-END 17MM
GEDORE 894 80 SINGLE OPEN ENDED SPANNER 80MM
ROEBUCK RING SPANNER 10X11
FACOM 467.11/16 RATCHET COMB. SPANNER