References
Draper:16264
Rubix:381A8480
Manufacturer :16264
EAN:5010559162642

Product details : DRAPER 16264 8MX1300KGS RATCHET TIE DOWN
Quality polyester webbing with two 'J' steel hooks.
Technical specifications
Attributes
| Length | 8000 mm |
|---|---|
| Diameter | 50 mm |
| Model | 16264 |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ Each
£ 30.24 incl. VAT
- Delivery usually within ( 7 ) days
